- 5 gal Net Fill
- Pail Container
- Mineral Oil Base
description
- An edible, colorless, tasteless, USP Grade NSF 3H, H1 registered oil. Complies with FDA CFR 172.878 3H.
applications
- Bread Dividers, Dough Troughs, Wipe Down Oil
| Film Type | Oil |
| Appearance | Liquid |
| Flash Point | 505 °F |
| ISO Viscosity Grade | 100 |
| Plastic Safe | Yes |
| Color | Colorless |
| Base Oil | Mineral Oil |
| Container Size | 5 gal |
| Container Type | Pail |
| Weight | 39.0 LB |
| EAN or UPC | 78254045962 |

