- Aerosol Container Type
- 20 oz Container Size
description
- A unique formula that immediately drops the temperature of the area in direct contact with the spray. The freezing effect cracks rusted surfaces, allowing Freeze-Off® to reach deeper & work more effectively than other penetrants. Low VOC Formula.
applications
- Automobiles, boats & watersports equipment, household items, plumbing fixtures, agricultural equipment and sporting goods
features
- Dissolves rust, gum and corrosion
- Lubricating film residue displaces water and prevents corrosion
- Low VOC formula
| Dielectric Strength | 43000 V |
| Container Type | Aerosol |
| Base Type | Hydrocarbon |
| Boiling Point | 311 °F |
| Physical Form | Liquid |
| Appearance | Liquid |
| Flammability | Extremely Flammable |
| Residue | Yes |
| Film Type | Non-Drying Oil |
| Propellant | HFC-152a |
| Container Size | 20 oz |
| KB Value | 46 |
| Color | Clear, Orange |
| Odor | Pine |
| Included | Extension Tube |
| Flash Point | 126 °F |
| Evaporation Rate | Slow |
| Lubricant Type | Penetrating |
| Net Fill | 11.5 Wt oz |
| VOC Content | 24.1 % (Consumer Product Def) |
| Plastic Safe | No |
| Weight | 0.98 LB |
| EAN or UPC | 78254050027 |
-
Prop 65


