CRC Industries, Inc.
05006
Flammable Petroleum Base 16 oz Lubricant With Extension Tube
Item #101815811
-
No Air Shipping
- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
- 11 Wt Oz Net Fill
description
- Fast acting multi-purpose lubricant. This all in one product quickly penetrates, lubricates, stops squeaks, fights corrosion & loosens rusted parts.
applications
- Hinges, speedometer cables, seat slides, door locks, distributors, power antennas, wheels, lug nuts, battery terminals, air tools, switches, computers, clocks, firearms, fishing reels, bicycles, etc.
features
- Safe on most plastics,
- Displaces moisture,
- Frees rusted parts,
- NSF H2 Registered,
- Zero VOCs
| Application | Hinges, speedometer cables, seat slides, door locks, distributors, power antennas, wheels, lug nuts, battery terminals, air tools, switches, computers, clocks, firearms, fishing reels, bicycles, etc. |
| Evaporation Rate | Slow |
| Container Size | 16 oz |
| Color | Amber |
| Included | Extension Tube |
| Propellant | Carbon Dioxide |
| Container Type | Aerosol |
| Lubricant | Petroleum Distillate |
| Lubricant Type | Multi-Purpose |
| Net Fill | 11 Wt Oz |
| Plastic Safe | Safe on Most Plastics (Test Small Area) |
| Flash Point | 196 °F |
| Film Type | Non-Drying |
| Residue | Yes |
| Boiling Point | 212 °F |
| NLGI No. | N/A - Spray |
| Temperature Range [Min] | -50 °F |
| Base Oil | Inhibited Paraffinic |
| Contains | Petroleum |
| Appearance | Liquid |
| Use For | Corrosion Resistant, Penetrant, Sliding Surfaces |
| Odor | Mint |
| Temperature Range [Max] | 250 °F |
| VOC Content | 0 % (Consumer Product Def) |
| Flammability | Flammable |
| Physical Form | Liquid |
| Base Type | Petroleum |
| Weight | 11.11 LB |
| EAN or UPC | 78254050065 |
-
No Air Shipping

