Skip to content Skip to navigation menu
Nonflammable Chlorinated Base 20 oz Cleaner

05018

Nonflammable Chlorinated Base 20 oz Cleaner
Item #101842802
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form
Nonflammable Chlorinated Base 20 oz Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form

description

  • An aggressive cleaner specifically for energized electrical equipment. Non-flammable formula dissolves grease, oil, dirt, & wax without having to remove parts.

applications

  • Designed for use on energized equipment.

features

  • Dissolves grease, oil, dirt and wax
  • Leaves no residue
  • Non-flammable
  • Zero VOC
  • Restricted from sale in CA
Color Colorless
Appearance Liquid
Cleaner Type Electrical Parts Cleaner
Physical Form Liquid
Container Size 20 oz
Flammability Nonflammable
Odor Irritating
Net Fill 19 Wt Oz
Application Designed for use on energized equipment.
Propellant Carbon Dioxide
Base Type Chlorinated
Container Type Aerosol
Included Extension Tube
KB Value 95
Evaporation Rate Very Fast
Plastic Safe No
Residue None
Boiling Point 250 °F
Dielectric Strength 37500 V
Chlorinated Solvents Yes
Type Cleaner
VOC Content 0 % (Consumer Product Def)
Weight 1.306 LB
EAN or UPC 78254050188
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison