- Aerosol Container Type
- 12 oz Container Size
- Foam Physical Form
description
- Instantly detects leaks and neutralizes acid. Removes corrosion by-products. Just spray on and rinse off.
applications
- Battery terminals, battery casings, cable connectors & hold downs
features
- Just spray on and rinse off,
- Use on battery terminals, battery casings, cable connectors & hold downs,
- Plastic safe
| Container Type | Aerosol |
| Base Type | Water Based |
| Type | Cleaner |
| Evaporation Rate | Slow |
| Net Fill | 11 Wt Oz |
| Physical Form | Foam |
| Plastic Safe | Yes |
| VOC Content | 7.9 % (Consumer Product Def) |
| Residue | No |
| Cleaner Type | Battery Cleaner with Acid Indicator |
| Included | Extension Tube |
| Flammability | Nonflammable |
| Container Size | 12 oz |
| Boiling Point | 212 °F |
| Color | Yellow |
| Odor | Odorless |
| Appearance | Foam |
| Acidity (pH) | 8.5 |
| Propellant | Hydrocarbon |
| Weight | 11.0 LB |
| EAN or UPC | 78254050232 |
-
Prop 65


