- 7.5 oz Net Fill
- Aerosol Container
description
- Specially designed to protect battery terminals from corrosion, a leading cause of hard starting and battery failure. Provides a lead-free soft protective coating.
applications
- Battery posts, terminals, hold-downs and casings used in vehicles, boats, handling equipment and uninterrupted power supplies (UPS), and used for computer, security and emergency back-up systems.
| Flash Point | <0 °F |
| Propellant | Hydrocarbon |
| VOC Content | 627.4 g/L |
| Plastic Safe | Yes |
| Color | Dark Red |
| Container Type | Aerosol |
| Net Fill | 7.5 oz |
| Film Type | Soft Visible Viscous |
| Appearance | Viscous Liquid |
| Flammability | Extremely Flammable |
| Container Size | 12 oz |
| Weight | 0.0 LB |

