- 13 oz Net Fill
- Aerosol Container
- Viscous Liquid Appearance
description
- High Performance coating of >93% pure zinc that actively fights rust and corrosion. Provides protection of hot dip galvanize with on the job convenience.
applications
- Threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails.
| VOC Content | 555.6 g/L |
| Evaporation Percent | >1 (Butyl Acetate=1) |
| Flammability | Extremely Flammable |
| Dry Time | 8 hr |
| Container Type | Aerosol |
| Color | Gray |
| Recoat Time | Within 1 h, or After Two Days |
| Tack-Free [Nom] | 20 min |
| Container Size | 16 oz |
| Net Fill | 13 oz |
| Coverage | 28 to 32 sq ft @ 3 mil Dry |
| Propellant | Hydrocarbon |
| Appearance | Viscous Liquid |
| Plastic Safe | Yes |
| Flash Point | -2.2 °F |
| Weight | 1.25 LB |

