CRC Industries, Inc.
05050
Brākleen® Non-Chlorinated Brake Parts Cleaner – 50 State Formula
Item #101629646
-
Prop 65
- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Non-chlorinated formula meets VOC regulations in all 50 states. POWERJET technology provides a powerful spray that blasts away contaminants like grease, oil, and dirt from brake part components. Use less product and take less time with BRAKLEEN POWERJET.
applications
- ABS, disc, drum brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs.
- Safe for use on all brake systems including: springs & wedge brakes.
features
- Meets all state and federal VOC regulations,
- Low VOC formula,
- Leaves no residue,
- Degreases instantly,
- PowerJet® Technology provides a powerful spray that blasts away contaminants
| Included | Extension Tube |
| Dielectric Strength | 6300 V |
| Boiling Point | 133 °F |
| Plastic Safe | No |
| Base Type | Acetone |
| Application | ABS, disc, drum brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs. Safe for use on all brake systems including: springs & wedge brakes. |
| Residue | No |
| Flammability | Extremely Flammable |
| Color | Clear |
| Cleaner Type | Non-Chlorinated, Low VOC Brake Parts Cleaner |
| Container Size | 20 oz |
| Odor | Solvent |
| Evaporation Rate | Fast |
| Container Type | Aerosol |
| Type | Brake Cleaner |
| Chlorinated Solvents | No |
| Net Fill | 14 Wt Oz |
| KB Value | >200 |
| Flash Point | <0 °F |
| VOC Content | 9.2 % (Consumer Product Def) |
| Propellant | Carbon Dioxide |
| Physical Form | Liquid |
| Weight | 1.25 LB |
| EAN or UPC | 78254050508 |
-
Prop 65

