CRC Industries, Inc.
05050PS
Extremely Flammable Acetone Base 24 oz Degreaser
Item #116957733
-
Prop 65
- Aerosol Container Type
- 24 oz Container Size
- Liquid Physical Form
description
- Engine Degreaser quickly lifts grease & grime off engines for cooler more efficient running. Easy to use - just spray on & rinse off. Leaves no residue.
applications
- ABS, disc, drum brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs.
- Safe for use on all brake systems including: springs & wedge brakes.
features
- Larger can with increased fill weight,
- Meets all state and federal VOC regulations,
- Low VOC formula,
- Leaves no residue,
- Degreases instantly,
- PowerJet® Technology provides a powerful spray that blasts away contaminants
| Base Type | Acetone |
| Net Fill | 20 Wt Oz |
| Flammability | Extremely Flammable |
| Cleaner Type | Brake Parts Cleaner |
| Evaporation Rate | Fast |
| Flash Point | <0 °F |
| Residue | No |
| VOC Content | 9.3 % (Consumer Product Def) |
| Container Type | Aerosol |
| Plastic Safe | No |
| Boiling Point | 133 °F |
| Physical Form | Liquid |
| Propellant | Carbon Dioxide |
| Odor | Solvent |
| Color | Clear |
| Container Size | 24 oz |
| Weight | 1.583 LB |
| EAN or UPC | 782543505098 |
-
Prop 65

