CRC Industries, Inc.
05052
Extremely Flammable Acetone Base 5 gal Brake Cleaner
Item #101636275
-
Prop 65
- Pail Container Type
- 5 gal Container Size
- Liquid Physical Form
description
- Removes brake fluid, grease, oil, and other contaminants quickly and effectively. Cleans & degreases brake parts, linings, calipers, drums and more!
applications
- Brake linings, brake parts, clutches, wheel cylinders, springs, CV joints, drums, disc brake parts & calipers
features
- Meets all state and federal VOC regulations,
- Low VOC formula,
- Leaves no residue,
- Degreases instantly
compliances
- 0
caution
- Not suitable for use with fuels or solvents
| Container Size | 5 gal |
| Net Fill | 5 gal |
| Evaporation Rate | Fast |
| Physical Form | Liquid |
| Flammability | Extremely Flammable |
| Appearance | Liquid |
| Boiling Point | 133 °F |
| Flash Point | <32 °F |
| Cleaner Type | Non-Chlorinated, Low VOC Brake Parts Cleaner |
| Type | Brake Cleaner |
| Chlorinated Solvents | No |
| Application | Brake linings, brake parts, clutches, wheel cylinders, springs, CV joints, drums, disc brake parts & calipers |
| VOC Content | 10 % (Consumer Product Def) |
| KB Value | >200 |
| Dielectric Strength | 6300 V |
| Container Type | Pail |
| Base Type | Acetone |
| Odor | Solvent |
| Plastic Safe | No |
| Residue | No |
| Color | Clear |
| Weight | 36.0 LB |
| EAN or UPC | 78254050522 |
-
Prop 65

