- Bottle Container Type
- 12 oz Container Size
- Liquid Physical Form
description
- Pass your emissions test or CRC will double your money back! Powerful detergent additives super-clean the entire fuel system reducing emissions and improving performance. Use every 3,000 miles to improve fuel economy, acceleration and reduce emissions
applications
- For use in gasoline engines.
features
- Restores entire fuel system: Fuel injectors, intake valves, combustion chambers,
- Promotes healthy catalytic converter,
- Reduces emissions to pass smog test,
- Increases fuel economy,
- Clears Check Engine Light codes PO420, PO430 and other related codes,
- Removes harmful carbon from fuel systems components,
- Increases start and acceleration response time,
- Use 4 times a year for optimal results
| Base Type | Petroleum Distillate |
| Physical Form | Liquid |
| Cleaner Type | Emissions System Cleaner |
| Appearance | Liquid |
| Residue | Yes |
| Container Size | 12 oz |
| Plastic Safe | No |
| Net Fill | 12 fl oz |
| Flash Point | 175 °F |
| VOC Content | 89.8 % (Consumer Product Def) |
| Flammability | Nonflammable |
| Evaporation Rate | Slow |
| Container Type | Bottle |
| Boiling Point | 120 °F |
| Color | Clear, Yellow |
| Odor | Petroleum |
| Weight | 11.0 LB |
| EAN or UPC | 78254050638 |
-
Prop 65


