- Pail Container Type
- 5 gal Container Size
description
- Cleaning solvent instantly removes grease, oil, dirt, and other contaminants.
applications
- All metal parts, most plastics, and painted surfaces.
features
- Safe on most plastics,
- Use on all metal parts and painted surfaces,
- Zero VOC
| Container Size | 5 gal |
| VOC Content | 0 % (Consumer Product Def) |
| Boiling Point | 430 °F |
| Container Type | Pail |
| Appearance | Liquid |
| Pour Point | -20 °F |
| Flash Point | 204 °F |
| Included | Petroleum Distillate |
| Flammability | Nonflammable |
| Residue | No |
| Evaporation Rate | Slow |
| Cleaner Type | Parts Washer Solvent |
| Base Type | Petroleum Distillate |
| Plastic Safe | Safe on Most Plastics (Test Small Area) |
| Dry Time | 10 Minutes |
| Physical Form | Liquid |
| Dielectric Strength | 45700 V |
| KB Value | 25 |
| Color | Clear |
| Odor | Mild Hydrocarbon |
| Tack-Free [Min] | 10 Minutes |
| Net Fill | 5 gal |
| Weight | 35.0 LB |
| EAN or UPC | 78254050676 |

