Skip to content Skip to navigation menu
Extremely Flammable Silicone Base 12 oz Lubricant With Extension Tube

05074

Extremely Flammable Silicone Base 12 oz Lubricant With Extension Tube
Item #101424606
  • Aerosol Container Type
  • 12 oz Container Size
  • Liquid Physical Form
  • 7.5 Wt Oz Net Fill
Extremely Flammable Silicone Base 12 oz Lubricant With Extension Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aerosol Container Type
  • 12 oz Container Size
  • Liquid Physical Form
  • 7.5 Wt Oz Net Fill

description

  • Lubricates and eliminates squeaking and binding caused by friction. Film is clean and highly resistant to water. Use on nylon, rubber, metal & non-metal surfaces.

applications

  • Wood, metal and rubber surfaces.
  • Use in moist and harsh environments.
  • Not for use as an appearance cleaner or on paint.

features

  • Film is clean and odorless,Use on nylon, rubber, metal & non-metal surfaces,
  • Highly resistant to water,
  • Leaves a thin, dry film
Residue Yes
Plastic Safe No
Appearance Liquid
Physical Form Liquid
Temperature Range [Min] -40 °F
Base Type Silicone
Tack-Free [Min] 1 Minute
Flash Point <0 °F
Propellant Hydrocarbon
Dielectric Strength 350 V/mil
Contains Silicone
Dry Time 1 Minute
VOC Content 59.5 % (Consumer Product Def)
Evaporation Rate Fast
Flammability Extremely Flammable
Container Size 12 oz
Lubricant Type Multi-Purpose Silicone
Container Type Aerosol
Included Extension Tube
Odor Solvent
Net Fill 7.5 Wt Oz
Temperature Range [Max] 400 °F
Boiling Point 132.9 °F
Color Clear, Colorless
Film Type Thin Dry
Weight 8.0 LB
EAN or UPC 78254050744
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison