Skip to content Skip to navigation menu
Fuel Injection Air-Intake Cleaner Cleaner for Automotive

05078

Fuel Injection Air-Intake Cleaner Cleaner for Automotive
Item #101851922
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
Fuel Injection Air-Intake Cleaner Cleaner for Automotive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form

description

  • Throttle Body & Air Intake Cleaner cleans gum and varnish from the throttle valves and throttle body for easier starting and smoother engine performance.

applications

  • Fuel injected gasoline engines (both throttle body & multi-port)

features

  • Low VOC formula,
  • Eliminates hesitation,
  • Eliminates rough idling,
  • Evaporates quickly

caution

  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Flammability Extremely Flammable
Flash Point <0 °F
Container Type Aerosol
Container Size 16 oz
Base Type Acetone
Corrosion Inhibitor Yes
Odor Ketone
Plastic Safe No
Physical Form Liquid
Residue No
Propellant Carbon Dioxide
Net Fill 12 Wt oz
Appearance Liquid
Type Cleaner
VOC Content 9.1 % (Consumer Product Def)
Application Fuel injected gasoline engines (both throttle body & multi-port)
Cleaner Type Fuel Injection Air-Intake Cleaner
Evaporation Rate Fast
Color Clear, Colorless
Boiling Point 133 °F
Included Extension Tube
Weight 1.333 LB
EAN or UPC 78254050782
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison