Skip to content Skip to navigation menu
Extremely Flammable Organic Solvents;Alcohol Base 20 oz Cleaner

05081

Extremely Flammable Organic Solvents;Alcohol Base 20 oz Cleaner
Item #101849921
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form
Extremely Flammable Organic Solvents;Alcohol Base 20 oz Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form

description

  • A carb & choke cleaner that is designed to maximize carburetor performance. Quickly dissolves carburetor deposits such as gum, sludge & varnish to improve fuel system performance & enhance fuel economy.

applications

  • Automatic chokes, carburetor components, crankcase breather element, exhaust gas recycling valve (EGR) heat risers, intake parts, positive crankcase ventilating system including PCV valve.

features

  • Improves fuel system performance,
  • Harmless to catalytic converters and oxygen sensors,
  • Cleans and frees auto chokes, carb linkage and PVC system,
  • Restricted from sale in CA, CO, CT, DC, DE, IL, IN, ME, MD, MA, MI, NH, NJ, NY, OH, PA, RI, Parts of UT, VA

compliances

  • 0

caution

  • Check local regulations for special storage requirements
Propellant Carbon Dioxide
VOC Content 70.1 % (Consumer Product Def)
Included Extension Tube
Appearance Liquid
Application Carburetors
Evaporation Rate Fast
Flammability Extremely Flammable
Color Clear
Physical Form Liquid
Flash Point 0 °F
Cleaner Type Carburetor Cleaner
Odor Solvent
Container Type Aerosol
Base Type Organic Solvents, Alcohol
Plastic Safe No
Container Size 20 oz
Boiling Point 133 °F
Type Cleaner
Net Fill 16 Wt Oz
Residue No
Weight 1.333 LB
EAN or UPC 78254050812
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison