CRC Industries, Inc.
05084
Brākleen® Brake Parts Cleaner Non-Chlorinated
Item #101851096
-
No Air Shipping
- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- The Brake Cleaner to use where compliance calls for a chlorine-free product. Formulated to quickly remove brake fluid, grease, oil, and other contaminants from brake linings & pads.
applications
- ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs.
- Safe for use on all brake systems including: Springs & Wedge brakes
features
- Cleans fast and dries fast
- Leaves no residue
- Works without disassembly
- Low VOC formula
- Restricted from sale in CA, CO, CT, DE, MD, NH, NY, OH, RI, parts of UT
| Flash Point | <0 °F |
| Type of Cleaner | Non-Chlorinated |
| Net Fill | 14 Wt Oz |
| Color | Clear |
| Plastic Safe | No |
| Container Size | 20 oz |
| Physical Form | Liquid |
| Odor | Solvent |
| Propellant | Carbon Dioxide |
| Boiling Point | 133 °F |
| Evaporation Rate | Fast |
| Cleaner Type | Non-Chlorinated Brake Parts Cleaner |
| Base Type | Methamol |
| Type | Brake Cleaner |
| Included | Extension Tube |
| Chlorinated Solvents | No |
| Container Type | Aerosol |
| Application | ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs. Safe for use on all brake systems including: Springs & Wedge brakes |
| Flammability | Extremely Flammable |
| Residue | None |
| VOC Content | 43.9 % (Consumer Product Def) |
| Weight | 1.166 LB |
| EAN or UPC | 78254050843 |
| NSN Number | 6850-01-167-0678 |
-
No Air Shipping

