- Aerosol Container Type
- 24 oz Container Size
- Liquid Physical Form
description
- Non-chlorinated formula meets VOC regulations in all 50 states. POWERJET technology provides a powerful spray that blasts away contaminants like grease, oil, and dirt from brake part components. Use less product and take less time with BRAKLEEN POWERJET.
applications
- All brake parts: ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs
- Safe for use on all brake systems including Springs & Wedge brakes.
features
- Larger can with increased fill weight,
- Cleans fast and dries fast,
- Leaves no residue,
- Works without disassembly,
- Low VOC formula,
- Restricted from sale in CA, CO, CT, DE, MD, NH, NY, RI, parts of UT
| Included | Extension Tube |
| Flammability | Extremely Flammable |
| Physical Form | Liquid |
| Cleaner Type | Brake Parts Cleaner |
| Color | Clear |
| Odor | Solvent |
| Residue | No |
| VOC Content | 40.5 % (Consumer Product Def) |
| Container Type | Aerosol |
| Boiling Point | 133 °F |
| Flash Point | 0 °F |
| Container Size | 24 oz |
| Plastic Safe | No |
| Propellant | Carbon Dioxide |
| Evaporation Rate | Fast |
| Base Type | Solvent |
| Net Fill | 19 Wt Oz |
| Weight | 1.38 LB |
| EAN or UPC | 78254350844 |

