- 5 gal Net Fill
- Pail Container
- Brake Cleaner
description
- The Brake Cleaner to use where compliance calls for a chlorine-free product. Formulated to quickly remove brake fluid, grease, oil, and other contaminants from brake linings & pads.
applications
- ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs. Safe for use on all brake systems including: Springs & Wedge brakes
features
- Cleans and dries fast with no residue
- Degreases instantly
- Works without disassembly
- Does not contain chlorinated solvents
caution
- Use of nonlubricated gaseous media will substantially limit valve life
| Container Type | Pail |
| Application | Automotive |
| Flash Point | <0 °F |
| Container Size | 5 gal |
| Chlorinated Solvents | No |
| Flammability | Extremely Flammable |
| Appearance | Liquid |
| Type | Brake Cleaner |
| Residue | None |
| Color | Clear |
| Net Fill | 5 gal |
| Evaporation Rate | Fast |
| VOC Content | 365 g/L |
| Weight | 37.0 LB |
| EAN or UPC | 78254050867 |
-
No Air Shipping


