CRC Industries, Inc.
05087
Organic Solvents;Alcohol Base 55 gal Brake Cleaner
Item #101844183
-
No Air Shipping
- Drum Container Type
- 55 gal Container Size
- Liquid Physical Form
description
- The Brake Cleaner to use where compliance calls for a chlorine-free product. Formulated to quickly remove brake fluid, grease, oil, and other contaminants from brake linings & pads.
applications
- ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs.
- Safe for use on all brake systems including: Springs & Wedge brakes
features
- Use where compliance calls for a chlorine-free product,
- Works without disassembly,
- Restricted from Sale In: CA, CO, CT, DC, DE, IL, IN, ME, MD, MA, MI, NH, NJ, NY, OH, PA, RI, parts of UT, VA,
- Dries fast and leaves no residue
caution
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
| Flash Point | 15.8 |
| Base Type | Organic Solvents, Alcohol |
| Container Size | 55 gal |
| Cleaner Type | Non-Chlorinated Brake Parts Cleaner |
| Residue | None |
| Plastic Safe | No |
| Color | Clear |
| Boiling Point | 190 °F |
| Flammability | Not a Consumer Product |
| Appearance | Liquid |
| Application | ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs. Safe for use on all brake systems including: Springs & Wedge brakes |
| Net Fill | 55 gal |
| Chlorinated Solvents | No |
| Physical Form | Liquid |
| Type | Brake Cleaner |
| Evaporation Rate | Fast |
| Odor | Pleasant |
| Container Type | Drum |
| VOC Content | 100 % (Consumer Product Def) |
| Weight | 420.0 LB |
| EAN or UPC | 78254050874 |
-
No Air Shipping

