- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- The original brake parts cleaner. Formulated to quickly & effectively remove grease, brake dust, brake fluids, oils, & other contaminants from brake parts, lining, pads.
applications
- ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs.
- Safe for use on all brake systems including: Springs & Wedge brakes
features
- Helps brakes last longer and perform more efficiently,
- Degreasers instantly,
- Non-flammable, Works without disassembly,
- Cleans fast, dries fast, leaves no residue,
- Item restricted from sale in CA and NJ
| KB Value | 95 |
| Evaporation Rate | Fast |
| Base Type | Chlorinated |
| Color | Clear Colorless |
| Net Fill | 19 Wt Oz |
| Cleaner Type | Brake Parts Cleaner |
| Dielectric Strength | 37500 V |
| VOC Content | 0 % (Consumer Product Def) |
| Included | Extension Tube |
| Residue | None |
| Plastic Safe | No |
| Chlorinated Solvents | Yes |
| Physical Form | Liquid |
| Container Size | 20 oz |
| Odor | Irritating |
| Propellant | Carbon Dioxide |
| Boiling Point | 250.3 °F |
| Flammability | Nonflammable |
| Type | Brake Cleaner |
| Container Type | Aerosol |
| Application | ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs. Safe for use on all brake systems including: Springs & Wedge brakes |
| Weight | 1.0 LB |
| EAN or UPC | 78254050898 |
-
No Air Shipping


