- Aerosol Container Type
- 24 oz Container Size
- Liquid Physical Form
description
- This professional brake cleaner to use where compliance calls for a chlorine-free product. Pro-Series is formulated to quickly & effectively remove grease, brake dust, brake fluids, & oils from brake systems.
applications
- ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs.
- Safe for use on all brake systems including: Springs & Wedge brakes
features
- Larger can with increased fill weight,
- Cleans fast and dries fast,
- Leaves no residue,
- Works without disassembly,
- Low VOC formula,
- Restricted from sale in CA, CO, CT, DE, MD, NH, RI, parts of UT
| Included | Extension Tube |
| Residue | No |
| Propellant | Carbon Dioxide |
| Net Fill | 29 Wt Oz |
| VOC Content | 0 % (Consumer Product Def) |
| Container Type | Aerosol |
| Dielectric Strength | 37500 V |
| Cleaner Type | Brake Parts Cleaner |
| Container Size | 24 oz |
| Flammability | Nonflammable |
| Plastic Safe | No |
| Odor | Irritating |
| Physical Form | Liquid |
| Base Type | Chlorinated |
| KB Value | 95 |
| Boiling Point | 250.3 °F |
| Evaporation Rate | Very Fast |
| Color | Clear Colorless |
| Weight | 26.0 LB |
| EAN or UPC | 78254350899 |

