- Aerosol Container Type
- 8 oz Container Size
- Liquid Physical Form
description
- Helps start wet engines and drive out moisture that can cause electrical failure and hard starting. Weatherproofs all electrical system parts. Can be used for many auto, marine, heavy duty and household applications.
applications
- Distributors, ignition coils, starts, electrical contacts, spark plugs & wiring harnesses
features
- Cleans and weatherproofs all electrical system parts
- Can be used for many auto, marine, heavy duty and household applications.
- Safe on most plastics, Recommended for use on distributors, ignition coils, starts, electrical contacts, spark plugs & wiring harnesses
| Color | Clear, Blue-Green |
| Container Size | 8 oz |
| Propellant | Carbon Dioxide |
| Film Type | Non-Drying Oil |
| Included | Extension Tube |
| Base Type | Petroleum |
| VOC Content | 0 % (Consumer Product Def) |
| Cleaner Type | Wire Dryer |
| Flash Point | 187 °F |
| Physical Form | Liquid |
| Dielectric Strength | 45700 V/mil |
| Net Fill | 6 Wt Oz |
| KB Value | 27 |
| Container Type | Aerosol |
| Boiling Point | 212 °F |
| Flammability | Flammable |
| Appearance | Liquid |
| Residue | Yes |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -50 °F |
| Evaporation Rate | Slow |
| Odor | Vanilla |
| Plastic Safe | Safe on Most Plastics (Test Small Area) |
| Weight | 10.0 LB |
| EAN or UPC | 78254051048 |

