CRC Industries, Inc.
05151
Brākleen® Brake Parts Cleaner Non-Chlorinated (SCAQMD #1171 Compliant)
Item #101844410
-
Prop 65
- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- The Brake Cleaner to use where compliance calls for a chlorine-free product. Formulated to quickly remove brake fluid, grease, oil, and other contaminants from brake linings & pads.
applications
- ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs.
- Safe for use on all brake systems including: Springs & Wedge brakes
features
- SCAQMD Rule #1171 compliant,
- Ultra low VOC formula,
- Cleans fast, dries fast, leaves no residue
| Plastic Safe | No |
| Boiling Point | 132.9 °F |
| Residue | No |
| Container Size | 20 oz |
| Type | Brake Cleaner |
| Container Type | Aerosol |
| Type of Cleaner | N/A |
| Color | Clear Colorless |
| Evaporation Rate | Fast |
| VOC Content | 2.7 % (Consumer Product Def) |
| Included | Extension Tube |
| Flash Point | <0 °F |
| Application | ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs. Safe for use on all brake systems including: Springs & Wedge brakes |
| Odor | Sweet |
| Net Fill | 14 Wt Oz |
| Propellant | Carbon Dioxide |
| Flammability | Extremely Flammable |
| Physical Form | Liquid |
| Cleaner Type | Non-Chlorinated Brake Parts Cleaner |
| Weight | 0.875 LB |
| EAN or UPC | 78254051512 |
-
Prop 65

