CRC Industries, Inc.
05185
Duster™ Moisture-Free Dust & Lint Remover
Item #101849766
-
No Air Shipping
- Aerosol Container Type
- 16 oz Container Size
- Clear Liquefied Gas Physical Form
description
- Provides a powerful blast of product to remove embedded debris without damaging sensitive components or surface finishes. Reaches areas where normal hand dusting cannot.
applications
- Circuit breakers, computer components, contacts, electronics, lab equipment, light sockets, locks, office equipment, PC boards, PCs, photographic equipment, radios, PCV Valve, sensors, smoke detectors, stereos, switches, telephones, televisions, VCRs
features
- Safely eliminates debris from sensitive electronics, appliances and equipment,
- Plastic safe,
- Non-abrasive,
- Non-corrosive,
- Non-zone depleting,
- Leaves no residue,
- Reaches area where normal hand dusting cannot
| Type of Cleaner | N/A |
| Physical Form | Clear Liquefied Gas |
| Odor | Mild Petroleum |
| Container Type | Aerosol |
| Net Fill | 8 Wt Oz |
| Boiling Point | -13 °F |
| Cleaner Type | Moisture-Free Dust and Lint Remover |
| Type | Cleaner, Remover |
| KB Value | <11 |
| Evaporation Rate | Fast |
| Plastic Safe | Yes |
| Flammability | Nonflammable |
| Flash Point | -58 °F |
| VOC Content | 0 % (Consumer Product Def) |
| Application | Circuit breakers, computer components, contacts, electronics, lab equipment, light sockets, locks, office equipment, PC boards, PCs, photographic equipment, radios, PCV Valve, sensors, smoke detectors, stereos, switches, telephones, televisions, VCRs |
| Residue | No |
| Color | Colorless |
| Included | Extension Tube |
| Propellant | HFC-152a |
| Container Size | 16 oz |
| Base Type | HFC |
| Weight | 0.672 LB |
| EAN or UPC | 78254051857 |
-
No Air Shipping

