- 12 fl oz Net Fill
- Bottle Container
description
- This emissions reducing formula is rated "SUPERIOR" in Cummins L-10 Test for injector cleanliness. Cleans injectors, adds lubricity, increases power and MPG.
applications
- For use in diesel engines.
| Color | Dark Amber |
| Type | Cleaner |
| Flash Point | 140 °F |
| Net Fill | 12 fl oz |
| VOC Content | 823 g/L |
| Appearance | Liquid |
| Container Type | Bottle |
| Flammability | Combustible |
| Container Size | 12 oz |
| Application | Diesel Fuel |
| Weight | 9.0 LB |
| EAN or UPC | 78254052120 |

