Skip to content Skip to navigation menu
Combustible 1 qt Diesel Fuel Conditioner and Injector Cleaner

05232

Combustible 1 qt Diesel Fuel Conditioner and Injector Cleaner
Item #101945256
  • Bottle Container Type
  • 1 qt Container Size
  • Liquid Physical Form
Combustible 1 qt Diesel Fuel Conditioner and Injector Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Bottle Container Type
  • 1 qt Container Size
  • Liquid Physical Form

description

  • This emissions reducing formula is rated "SUPERIOR" in Cummins L-10 Test for injector cleanliness. Cleans injectors, adds lubricity, increases power and MPG.

applications

  • Diesel Fuel

features

  • Reduces emission and smoke,
  • Dissolves varnish and gum accumulation,
  • Complies with ULSD fuel requirements,
  • OK for biodiesel,
  • Increases power and MPG
Container Size 1 qt
Odor Petroleum
Flash Point 151 °F
Base Type Petroleum Distillate
Plastic Safe No
Type Cleaner
Net Fill 30 fl oz
Evaporation Rate Slow
Pour Point -7.6 °F
Appearance Liquid
Residue No
Temperature Range [Min] -7.6 °F
Container Type Bottle
Cleaner Type Diesel Fuel Conditioner and Injector Cleaner
Flammability Combustible
Color Amber
Application Diesel Fuel
Boiling Point 315 °F
Physical Form Liquid
VOC Content 97.2 % (Consumer Product Def)
Temperature Range [Max] 100 °F
Weight 23.0 LB
EAN or UPC 78254052328
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison