- 55 gal Net Fill
- Drum Container
description
- This emissions reducing formula is rated "SUPERIOR" in Cummins L-10 Test for injector cleanliness. Cleans injectors, adds lubricity, increases power and MPG.
applications
- For use in diesel engines.
features
- Reliquifies gelled diesel fuel
- Lubricates upper cylinders
- Dissolves varnish and gum accumulation
- Improves fuel economy
- Disperses water
- Contains no harmful alcohol
| Type | Cleaner |
| Container Type | Drum |
| Color | Amber |
| Application | For use in diesel engines. |
| Container Size | 55 gal |
| Net Fill | 55 gal |
| Appearance | Liquid |
| Flammability | Combustible |
| VOC Content | 815 g/L |
| Flash Point | 151 °F |
| Weight | 441.0 LB |
| EAN or UPC | 78254052557 |

