Skip to content Skip to navigation menu
Extremely Flammable Organic Solvents Base 16 oz Lubricant With Extension Tube

05305

Extremely Flammable Organic Solvents Base 16 oz Lubricant With Extension Tube
Item #102693281
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 10.5 Wt Oz Net Fill
Extremely Flammable Organic Solvents Base 16 oz Lubricant With Extension Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 10.5 Wt Oz Net Fill

description

  • Specially formulated to cohere to fork lift inner slide rails, providing long lasting smooth flawless operating over extended periods. It is designed to lubricate, increase slide motion, and protect against rust and corrosion of fork lift inner slide rails.

applications

  • Designed specifically for use on fork lift inner slides.

features

  • Designed to lubricate, increase slide motion and protect against rust and corrosion
  • Contains Moly which provides cling ability to avoid sling-off or excess dripping
  • Prevents destructive metal-to-metal contact
  • Lowers friction and prevents galling
  • Extends equipment life
Contains Organic Solvents
Physical Form Liquid
Odor Petroleum Distillate
Residue Yes
Net Fill 10.5 Wt Oz
Container Size 16 oz
Flammability Extremely Flammable
Lubricant Type Inner Slide Lubricant
Plastic Safe No
Temperature Range [Min] 0 °F
Container Type Aerosol
VOC Content 61.4 % (Consumer Product Def)
Flash Point 20 °F
Boiling Point 209 °F
Appearance Liquid
Color Black
Evaporation Rate Fast
Base Type Organic Solvents
Included Extension Tube
Propellant Hydrocarbon
Temperature Range [Max] 325 °F
Weight 11.0 LB
EAN or UPC 78254053059
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison