- 16 fl oz Net Fill
- Can Container
description
- Cleans gum, varnish, and carbon from the fuel system, injectors, pistons, and combustion chamber. Removes moisture from fuel and oil systems and lubricates engine components.
applications
- For use in gasoline, diesel, ethanol, & oil. Pour into fuel system, induce directly into combustion chamber via main manifold vacuum line and add to crankcase.
| Container Size | 16 oz |
| Flash Point | 117 °F |
| Appearance | Liquid |
| Flammability | Combustible |
| Net Fill | 16 fl oz |
| Color | Clear |
| VOC Content | 410 g/L |
| Container Type | Can |
| Weight | 12.0 LB |
| EAN or UPC | 78254053165 |

