CRC Industries, Inc.
05332
Trans-Kleen™ Automatic Transmission Treatment
Item #101843276
-
No Air Shipping
- 12 fl oz
- Smooths Uneven Shift Patterns
- Elminates Hesitation
features
- Replaces the essential additives in transmission fluid that are depleted during normal operation
- Smooths uneven shift patterns
- Eliminates hesitation
| Container Type | Bottle |
| Container Size | 12 fl oz |
| Corrosion Inhibitor | Indoors 9 mo |
| Application | Automotive, Transmissions |
| Weight | 1.083 LB |
| EAN or UPC | 78254053325 |
-
No Air Shipping

