- 12 fl oz Net Fill
- Bottle Container
description
- Isopropanol based formula that removes water from gasoline. Prevents fuel line freeze while protecting & cleaning the fuel system year round. Protects down to -50F. Assures quicker starting & faster pick-up. Recommended use 3-4 times a year.
applications
- For use in gasoline engines.
features
- Removes water from gasoline
- Protects up to -50 °F
- Inhibits rust in gas tank
- Prevents fuel line freezing
| VOC Content | 790 g/L |
| Corrosion Inhibitor | Yes |
| Application | For use in gasoline engines. |
| Flammability | Flammable |
| Color | Clear |
| Container Type | Bottle |
| Net Fill | 12 fl oz |
| Flash Point | 54 °F |
| Plastic Safe | Yes |
| Container Size | 12 oz |
| Appearance | Liquid |
| Weight | 9.0 LB |
| EAN or UPC | 78254053431 |
-
No Air Shipping


