- Spray Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Melts ice, snow, and frost on contact. Harmless to car finish. Thaws frozen locks and is effective to sub-zero temperatures.
applications
- Automobiles, headlights, locks, windows
features
- Harmless to car finishes,
- Thaws frozen locks,
- Effective to sub-zero temperatures,
- Plastic safe
| Container Size | 16 oz |
| Appearance | Liquid |
| Cleaner Type | Windshield Spray De-Icer |
| Application | Automobiles, headlights, locks, windows |
| Container Type | Spray Aerosol |
| Physical Form | Liquid |
| VOC Content | 89.9 % (Consumer Product Def) |
| Included | Extension Tube |
| Flammability | Flammable |
| Type of Chemical | Liquid De-icer |
| Propellant | Carbon Dioxide |
| Odor | Pungent |
| Color | Colorless |
| Evaporation Rate | Fast |
| Boiling Point | 148 °F |
| Plastic Safe | Yes |
| Net Fill | 12 Wt Oz |
| Flash Point | 54 °F |
| Base Type | Acetone |
| Weight | 0.84 LB |
| EAN or UPC | 78254053462 |
-
Prop 65


