CRC Industries, Inc.
05347
Extremely Flammable Aerosol 20 oz Black Opaque Rubberized Spray
Item #101843277
-
Prop 65
- Aerosol Container Type
- 20 oz Container Size
- Black Opaque
description
- A rubberized compound that provides a tough, flexible shield against moisture, salt and road debris. It dries quickly and is exceptionally resistant to abrasion.
applications
- Seals underbody, weld joints, trunk interior and firewall of motor vehicles.
features
- Dries quickly,
- Will not crack or peel,
- Deadens outside road noise,
- Seals underbody, fenders, panels, frame, hood, doors, desks, weld joints, etc,
- VOC compliant
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Cure Speed Time | 36 to 48 h |
| Physical Form | Liquid |
| Included | Extension Tube |
| Film Type | Asphaltic |
| Propellant | Hydrocarbon |
| Flammability | Extremely Flammable |
| Application | Seals underbody, weld joints, trunk interior and firewall of motor vehicles. |
| Base Type | Asphalt (Tar) |
| Odor | Petroleum |
| Coverage | 20 sq ft/Can |
| Container Type | Spray Aerosol |
| Container Size | 20 oz |
| VOC Content | 38.2 % (Consumer Product Def) |
| Appearance | Liquid |
| Color | Black Opaque |
| Plastic Safe | No |
| Boiling Point | >100 °F |
| Flash Point | -4 °F |
| Temperature Range [Max] | 100 °F |
| Net Fill | 16 Wt oz |
| Residue | Yes |
| Weight | 16.0 LB |
| EAN or UPC | 78254053479 |
-
Prop 65

