- 7.5 oz Net Fill
- Aerosol Container
description
- Eliminates squeaks and prolongs belt life. For use on all types of belts, such as serpentine, flat and v-type belts. Prevents slippage and glazing. Removes oil, grease and glaze. Use every 3,000 miles to prevent drying out and slippage.
applications
- Belts, canvas belts, fabrics, flat belts, leather belts, round belts, rubber, V-belts
| Color | Colorless |
| Container Size | 10 oz |
| Container Type | Aerosol |
| Evaporation Rate | Fast |
| Net Fill | 7.5 oz |
| Film Type | Tacky, Colorless, Non-Drying |
| Base Type | Polyisobutene |
| Appearance | Liquid |
| Flash Point | 16 °F |
| VOC Content | 628 g/L |
| Plastic Safe | Yes |
| Propellant | Hydrocarbon |
| Flammability | Extremely Flammable |
| Dielectric Strength | 26,600 V/mil |
| Weight | 0.917 LB |

