- Tube Container Type
- 5 oz Container Size
- Semi-Solid Grease Physical Form
description
- A synthetic, dry-film, ceramic lubricant formulated to reduce brake noise and vibrations by dampening all brake vibrating frequencies. Will not run off or wash out. Works in extreme temp ranges from -50 to 3000°F. Protects against uneven pad wear.
applications
- All brake systems and brake components, including calipers, bushings, holes, pins, inserts, anchors, bolts, calipers and boots
features
- Fortified with a unique ceramic,
- Prevents rust and corrosion through extreme temperature ranges,
- Prevents disc brake squealing and chattering,
- Will not melt or wash out,
- Reduces uneven pad wear
| NLGI No. | 2 |
| Grade | NLGI Grade 2 |
| Flammability | Nonflammable |
| Physical Form | Semi-Solid Grease |
| Flash Point | 550 °F |
| Odor | Mild |
| Base Oil | Synthetic |
| Color | Off-White |
| Temperature Range [Max] | 3000 °F |
| Plastic Safe | Yes |
| Residue | Yes |
| Container Size | 5 oz |
| Base Type | Polydimethylsiloxane |
| Worked Penetration | 265 to 295 |
| Container Type | Tube |
| Evaporation Rate | Very Slow |
| Temperature Range [Min] | -50 °F |
| VOC Content | < 0.3% % (Consumer Product Def) |
| Appearance | Semi-Solid Grease |
| Net Fill | 5 Wt oz |
| NLGI Grade | 2 |
| Weight | 5.0 LB |
| EAN or UPC | 78254053615 |

