- 16 fl oz Net Fill
- Bottle Container
description
- This modified liquid glass formula formulated with copper permanently seals cracks and holes in aluminum and iron engine blocks and cylinder heads, all metal and plastic radiators, head gaskets, water pumps, and freeze plugs.
applications
- Engine blocks, cooling systems, cylinder heads, engine blocks, freeze plugs, head gaskets, heaters cores, industrial closed cooling systems, plastic radiators, radiators, water pumps
| Color | Colorless |
| Container Size | 16 oz |
| Evaporation Rate | Slow |
| Acidity (pH) | 11 to 11.5 |
| Plastic Safe | Yes |
| Container Type | Bottle |
| Appearance | Liquid w/Metallic Copper Suspensions |
| Net Fill | 16 fl oz |
| Weight | 2.166 LB |
| EAN or UPC | 78254053714 |

