- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Meets ALL state & federal VOC regulations. A carb & choke cleaner designed to maximize carburetor performance.
applications
- Automatic chokes, carburetor components, crankcase breather element, exhaust gas recycling valve (EGR), heat risers, intake parts, positive crankcase ventilating system including PCV valve.
features
- Improves fuel system performance,
- Harmless to catalytic converters and oxygen sensors,
- Low VOC formula
| KB Value | >200 |
| Flash Point | <0 °F |
| Container Type | Aerosol |
| Type | Cleaner |
| Included | Extension Tube |
| Container Size | 20 oz |
| Odor | Solvent |
| Propellant | Carbon Dioxide |
| Color | Clear |
| Dielectric Strength | 6300 V |
| Plastic Safe | No |
| Flammability | Extremely Flammable |
| Base Type | Acetone |
| VOC Content | 9.2 % (Consumer Product Def) |
| Cleaner Type | Carburetor Cleaner |
| Physical Form | Liquid |
| Boiling Point | 133 °F |
| Appearance | Liquid |
| Net Fill | 16 Wt Oz |
| Evaporation Rate | Fast |
| Residue | No |
| Weight | 2.0 LB |
| EAN or UPC | 78254053813 |
-
Prop 65


