CRC Industries, Inc.
05412
Diesel Fuel Therapy® Diesel Injector Cleaner with Anti-Gel
Item #101942901
- 12 fl oz Net Fill
- Bottle Container
description
- Top-Tier Cleanup w/max treat. Excellent winter protection. Adds Lubricity to low sulfur fuel. Prevents fuel gelling. Lowers pour point. OK for Biodiesel. Increases MPG. Cleans injectors. Prevents corrosion. Improves power. Reduces smoke. Stabilizes fuel.
applications
- For use in diesel engines.
| Container Type | Bottle |
| VOC Content | 797 g/L |
| Flash Point | 140 °F |
| Application | Diesel Fuel |
| Color | Dark Amber |
| Flammability | Combustible |
| Type | Cleaner |
| Container Size | 12 oz |
| Net Fill | 12 fl oz |
| Appearance | Liquid |
| Weight | 11.0 LB |
| EAN or UPC | 78254054124 |
