CRC Industries, Inc.
05425
Diesel Fuel Therapy® Diesel Injector Cleaner with Anti-Gel
Item #101887188
- 5 gal Net Fill
- Pail Container
description
- Top-Tier Cleanup w/max treat. Excellent winter protection. Adds Lubricity to low sulfur fuel. Prevents fuel gelling. Lowers pour point. OK for Biodiesel. Increases MPG. Cleans injectors. Prevents corrosion. Improves power. Reduces smoke. Stabilizes fuel.
applications
- For use in diesel engines.
features
- Lowers pour point of diesel fuel by as much as 27 °F
- Cleans injectors
- Reliquifies gelled diesel fuel
- Lubricates upper cylinders
- Disperses water
- Contains no harmful alcohol
| Color | Dark Amber |
| Container Size | 5 gal |
| Net Fill | 5 gal |
| Flammability | Combustible |
| Type | Cleaner |
| Flash Point | 140 °F |
| Application | For use in diesel engines. |
| Container Type | Pail |
| VOC Content | 755.5 g/L |
| Appearance | Liquid |
| Weight | 41.0 LB |
| EAN or UPC | 78254054254 |
