CRC Industries, Inc.
05428
Diesel Fuel Therapy® Diesel Injector Cleaner with Anti-Gel
Item #101931889
- 1 gal Net Fill
- Bottle Container
description
- Top-Tier Cleanup w/max treat. Excellent winter protection. Adds Lubricity to low sulfur fuel. Prevents fuel gelling. Lowers pour point. OK for Biodiesel. Increases MPG. Cleans injectors. Prevents corrosion. Improves power. Reduces smoke. Stabilizes fuel.
applications
- For use in diesel engines.
| Application | Diesel Fuel |
| Container Type | Bottle |
| Net Fill | 1 gal |
| Type | Cleaner |
| Container Size | 1 gal |
| Color | Dark Amber |
| Appearance | Liquid |
| VOC Content | 755.5 g/L |
| Flash Point | 140 °F |
| Flammability | Combustible |
| Weight | 32.0 LB |
| EAN or UPC | 78254054285 |
