CRC Industries, Inc.
05432
Combustible 1 qt Diesel Fuel Conditioner with Anti Gel
Item #101943383
-
Prop 65
- Bottle Container Type
- 1 qt Container Size
- Liquid Physical Form
description
- Top-Tier Cleanup w/max treat. Excellent winter protection. Adds Lubricity to low sulfur fuel. Prevents fuel gelling. Lowers pour point. OK for Biodiesel. Increases MPG. Cleans injectors. Prevents corrosion. Improves power. Reduces smoke. Stabilizes fuel.
applications
- Diesel Fuel
features
- Adds lubricity to low sulphur fuel,
- Cleans fuel injectors,
- Complies with ULSD fuel requirements,
- OK for biodiesel,
- Lows pour point
| Odor | Diesel Fuel |
| Net Fill | 30 fl oz |
| Temperature Range [Min] | -5 °F |
| Appearance | Liquid |
| Pour Point | -5 °F |
| Flash Point | 140 °F |
| Physical Form | Liquid |
| Container Type | Bottle |
| Flammability | Combustible |
| Type | Cleaner |
| Residue | Yes |
| Color | Dark Amber |
| Base Type | Petroleum Distillate |
| Plastic Safe | No |
| Boiling Point | 315 °F |
| VOC Content | 97.2 % (Consumer Product Def) |
| Application | Diesel Fuel |
| Evaporation Rate | Slow |
| Cleaner Type | Diesel Fuel Conditioner with Anti Gel |
| Container Size | 1 qt |
| Weight | 1.8 LB |
| EAN or UPC | 78254054322 |
-
Prop 65

