There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
This emissions reducing formula is rated "SUPERIOR" in Cummins L-10 Test for injector cleanliness. Lowers pour point & CFPP, reliquefies gelled fuel, adds lubricity, increases power and MPG.
applications
For use in diesel engines.
features
Lowers pour point of diesel fuel by as much as 27 °F
Cleans injectors
Reliquifies gelled diesel fuel
Lubricates upper cylinders
Disperses water
Contains no harmful alcohol
Flash Point
140 °F
Appearance
Liquid
Flammability
Combustible
Application
For use in diesel engines.
VOC Content
755.5 g/L
Net Fill
55 gal
Container Size
55 gal
Color
Dark Amber
Type
Cleaner
Container Type
Drum
Weight
441.0 LB
EAN or UPC
78254054551
We're here for you
with Service Centers across the country - We have your back