- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Previously QC-82™. Foaming water-based formula aggressive enough to break down and dissolve grease, grime, oil, rubber marks and other oil-based contaminants while remaining gentle enough for painted and plastic surfaces.
applications
- Automotive parts, exteriors, interiors, maintenance equipment, painted surfaces, chrome & stainless steel metallic parts and heavy machinery
features
- Water-based, no odor, No flash or fire point, Cleans grease, grime, oil, rain stains and more.
- Safe on painted surfaces and plastics
| Color | Clear Light Yellow |
| Boiling Point | 212 °F |
| Evaporation Rate | Slow |
| Plastic Safe | Yes |
| Odor | Mild |
| Included | Extension Tube |
| Acidity (pH) | 9.9 |
| Net Fill | 15 Wt Oz |
| VOC Content | 9.7 % (Consumer Product Def) |
| Residue | Yes |
| Physical Form | Liquid |
| Container Size | 20 oz |
| Base Type | Water Based |
| Container Type | Aerosol |
| Flammability | Nonflammable |
| Propellant | Hydrocarbon |
| Cleaner Type | All Purpose Degreaser |
| Weight | 1.0 LB |
| EAN or UPC | 78254054827 |

