Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Air Brake Conditioner

05525

Air Brake Conditioner
Item #103480942
  • 5 gal Pail
  • Winter Protection
  • Anti-Freeze and Anti-Rust
Air Brake Conditioner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 gal Pail
  • Winter Protection
  • Anti-Freeze and Anti-Rust

applications

  • Forms a barely visible, watertight seal and is ideal for windows, joints, duct work and most electrical applications
  • Designed for pipes, outdoor construction, HVAC and high moisture indoor/outdoor applications
  • Compatible with all brake systems

features

  • A high temperature, low odor, noncorrosive gasket sealant for a variety of sealing and gasket applications that require no sag or shrinkage at temperatures ranging from -65 °F to 500 °F
  • Provides complete winter protection for air brake systems
  • Eliminates and prevents moisture accumulation and icing
  • Antifreeze and antirust
Container Size 5 gal
Container Type Pail
Weight 40.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison