- Bottle Container Type
- 1 qt Container Size
- Colorless
- Flammable
description
- Provides complete winter protection for all brake systems. Will eliminate and prevent moisture accumulation and icing.
applications
- For use in all air-brake systems
features
- Prevents air brake systems from icing up,
- Prevents damage to air brake seals,
- Anti freeze and anti rust,
- Plastic safe
| Corrosion Inhibitor | Yes |
| Container Size | 1 qt |
| Base Type | Methanol |
| Flash Point | 54 °F |
| Odor | Pungent |
| Flammability | Flammable |
| Residue | No |
| Plastic Safe | Yes |
| Physical Form | Liquid |
| Boiling Point | 148.5 °F |
| Evaporation Rate | Fast |
| Color | Colorless |
| VOC Content | 100 % (Consumer Product Def) |
| Net Fill | 32 fl oz |
| Container Type | Bottle |
| Appearance | Liquid |
| Weight | 0.75 LB |
| EAN or UPC | 78254055329 |
-
Prop 65


