- 55 gal Net Fill
- Drum Container
description
- Provides complete winter protection for all brake systems. Will eliminate and prevent moisture accumulation and icing.
applications
- For use in all air-brake systems
features
- A high temperature, low odor, noncorrosive gasket sealant for a variety of sealing and gasket applications that require no sag or shrinkage at temperatures ranging from -65 °F to 500 °F
- Provides complete winter protection for air brake systems
- Eliminates and prevents moisture accumulation and icing
- Antifreeze and antirust
| Appearance | Liquid |
| VOC Content | 792 g/L |
| Container Size | 55 gal |
| Container Type | Drum |
| Evaporation Rate | Fast |
| Color | Colorless |
| Plastic Safe | Yes |
| Net Fill | 55 gal |
| Flash Point | 54 °F |
| Flammability | Flammable |
| Weight | 403.0 LB |
| EAN or UPC | 78254055558 |
-
No Air Shipping


