- 12 fl oz Net Fill
- Bottle Container
description
- Removes sludge sediment in diesel fuels. Disperses moisture. Eliminates corrosion & rust. Eliminates & prevents clogging of injectors. Improves fuel storagability. Keeps fuel tank, lines, and filters clean. Prevents injector clogging.
applications
- For use in diesel engines.
| Color | Amber |
| Plastic Safe | Yes |
| Application | Diesel Fuel |
| Appearance | Liquid |
| Flammability | Combustible |
| Net Fill | 12 fl oz |
| Container Type | Bottle |
| Container Size | 12 oz |
| VOC Content | 401.2 g/L |
| Flash Point | 122 °F |
| Weight | 10.0 LB |
| EAN or UPC | 78254055572 |
-
No Air Shipping


