- 5 gal Net Fill
- Pail Container
description
- Removes sludge sediment in diesel fuels. Disperses moisture. Eliminates corrosion & rust. Eliminates & prevents clogging of injectors. Improves fuel storagability. Keeps fuel tank, lines, and filters clean. Prevents injector clogging.
applications
- For use in diesel engines.
features
- Keeps injectors clean
- Absorbs and disperses moisture
- Improves storage ability
| Corrosion Inhibitor | Yes |
| Appearance | Liquid |
| VOC Content | 390.5 g/L |
| Net Fill | 5 gal |
| Flash Point | 122 °F |
| Application | For use in diesel engines. |
| Plastic Safe | Yes |
| Color | Amber |
| Container Size | 5 gal |
| Container Type | Pail |
| Flammability | Combustible |
| Weight | 38.0 LB |
| EAN or UPC | 78254055589 |
-
No Air Shipping


