Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Diesel Cold Flow™ Anti-Gel with Lubricity

05612

Diesel Cold Flow™ Anti-Gel with Lubricity
Item #101847146
  • 12 fl oz Net Fill
  • Bottle Container
Diesel Cold Flow™ Anti-Gel with Lubricity
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 12 fl oz Net Fill
  • Bottle Container

description

  • A highly concentrated formula that inhibits gelling & improves flowability of diesel fuel in cold weather. Lowers the pour point by as much as 40 F. when used in the proper ratios.

applications

  • For use in diesel engines.

features

  • A highly concentrated formula that inhibits gelling and improves flowability of diesel fuel in cold weather
  • Lowers the pour point by as much as 40 °F when used in the proper ratios
Container Type Bottle
Color Clear/Amber
VOC Content 848.3 g/L
Net Fill 12 fl oz
Application For use in diesel engines.
Flammability Flammable
Capacity Volume 12 oz
Container Size 12 oz
Appearance Liquid
Packing Type Bottle
Flash Point 87 °F
Weight 10.0 LB
EAN or UPC 78254056128
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison