There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
A highly concentrated formula that inhibits gelling & improves flowability of diesel fuel in cold weather. Lowers the pour point by as much as 40 F. when used in the proper ratios.
applications
For use in diesel engines.
features
Prevents fuel gelling and waxing
Contains lubricity additive for low sulfur fuels
Container Type
Can
VOC Content
838.7 g/L
Application
For use in diesel engines.
Net Fill
30 fl oz
Container Size
1 qt
Appearance
Liquid
Flammability
Flammable
Flash Point
87 °F
Color
Amber
Weight
23.0 LB
EAN or UPC
78254056326
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back